Select Country and Language Canada / French
Changer de pays
S6514 X 32D | RUTHERFORD CONTROLS INTERNATIO

RUTHERFORD CONTROLS INTERNATIO | S6514 X 32D | 6 Series Electric Strike for ANSI Round Corner Centerline Latch Projection - Standard Profile

  • Réf. fabricant S6514 X 32D
  • PART #318255
ANSI Grade: GRADE 1
Finish: US32D SATIN STAINLESS STEEL
Frame Material: WOOD OR HOLLOW METAL
Locking State: SELECTABLE FS OR FSE
Max Latch Length - Inch: MAXIMUM 3/4 INCH THROW
Mounting: FOR SURFACE MT INSTALLATIONS
Product Type: FOR USE WITH OTHER LOCKS
Pull Strength - Lbs: 1000 - 1500 LBS.
Sales Category: ELECTRIC STRIKE PART
Switches: LATCHBOLT AND STRIKE MONITOR
UL: UL BURGLARY RESISTANCE
Voltage and Duty CONT: SELECTABLE 12/24V DC
Voltage and Duty INT: 12 OR 24V DC
Warranty: 3 YEAR LIMITED
Description

6 (S65/L65) Series Heavy Duty Electric Strikes - RCI's "all-in-one" 6 Series electric strike combines several requested key features. Standard features include a multi-voltage single solenoid, selectable lock mode (no tools necessary), horizontal adjustment, and plug-in wire connectors. An optional monitor switch is also available. The S65 Standard version is ideal when you require 3/4" latch projection. Not only will installations be faster and easier, distributors and installers can cut their strike inventory significantly, because one strike does it all!

Caractéristiques
  • Field selectable lock mode - choose fail locked or fail unlocked with the turn of a dial (Fail unlocked mode requires DC voltage)
  • Field selectable voltage input - accommodates 12 or 24 V DC and 12 to 24 V AC (even 16 V AC ) in one strike
  • UL Listed r 1500 lbs static strength
  • 1/4" Horizontal Adjustment
  • Modular "plug-in" wire connectors for fast hook-up
  • Modular faceplate designs for a variety of frame types and cut outs
  • 1-3/16" (S), 1-1/16" (L) frame depth
  • Universal model includes 3 fa (04/14/08) L65U / S65U
  • Stainless steel faceplate
  • Non-Handed
  • Trim Plate Included
  • US Patents 7,144,053 and 6,874,830
  • LMKM......................Latch Monitor/Keeper Monitor (Status)
Spécifications
  • UL 1034 burglary resistant Listed
  • UL Listed for 1500 lbs static strength (Tested on 04, and 14 faceplates only)
  • Factory tested to over 1,000,000 cycles of operation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires