Select Country and Language Canada / French
Changer de pays
S65U X 32D | RUTHERFORD CONTROLS INTERNATIO

RUTHERFORD CONTROLS INTERNATIO | S65U X 32D | Standard Profile Universal Centerline Strikes - Designed for Centerline Latch Entry

  • Réf. fabricant S65U X 32D
  • PART #CS424139
Finish: US32D SATIN STAINLESS STEEL
Frame Material: ALUMINUM, HOLLOW METAL, OR WOOD
Locking State: SELECTABLE FS OR FSE
Max Latch Length - Inch: MAXIMUM 3/4 INCH THROW
Mounting: FOR CENTERLINE INSTALLATIONS
Product Type: CYLINDRICAL OR NARROW STILE MORTISE LATCH
Pull Strength - Lbs: 1000 - 1500 LBS.
Sales Category: ELECTRIC STRIKE
UL: UL BURGLARY RESISTANCE
Voltage and Duty CONT: SELECTABLE 12/24V DC
Voltage and Duty INT: SELECTABLE 12/24V AC/DC INT
Warranty: 3 YEAR LIMITED
Description

Features stainless steel faceplate with square corners ideal for hollow metal frames.

Caractéristiques
  • Field-selectable voltage 12/24 V DC and 12-24 V AC (375mA max at 12 V DC and 280mA - 565mA max at 12-24 V AC )
  • Accommodates 3/4" (Standard - S65) and 1/2" or 5/8" (Low Profile - L65) latch projection
  • Depth: 1-3/16" (Standard - S65) and 1-1/16" (Lowrofile - L65)
  • Field-selectable mode (fail-safe & fail-secure)
  • 1/4" horizontal adjustment
  • Plug-in wire connectors
  • Non-handed - for use with right- and left-handed doors
  • Up to 1500lbf Static and 70 ft-lb Dynamic
  • UL 1034 burglary-resistantptional latch and keeper monitor available (LMKM)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires