Select Country and Language Canada / French
Changer de pays
S801U-K20 | ABB

ABB | S801U-K20 | Mini Breaker, S800U, UL489, 240 V AC, Trip K, 1 Pole, 20A

  • Réf. fabricant S801U-K20
  • PART #540011
Type: CIRCUIT BREAKERS
Description

The S800 high performance MCB limits energy and current in case of a short-circuit power cutoff. It's specially developed double arcing chamber system ensures these excellent operating properties. In this way, each single pole of an S800 can build up d ouble the amount of reverse voltage in comparison to conventional single arcing chamber systems. The electric arc is therefore eliminated quickly and safely in the arcing chamber. This provides additional protection in case of incorrect wiring.

Applications

For Building Installations, Transport And Renewable Energies To An Uninterrupted Power Supply

Spécifications
  • Voltage Rating: 240 V AC
  • Amperage Rating: 20 A
  • Frequency Rating: 50/60 Hz
  • Interrupt Rating: 30 kA At 240 V AC Ultimate
  • Number Of Poles: 1
  • Enclosure: IP40 (Actuating End Only)
  • Length: 81 mm
  • Width: 82.5 mm
  • Height: 95 mm
  • Operating Temperature: -25 deg C
  • Connecting Capacity: Copper Conductor: 14 - 2 AWG
  • Tripping Characteristic: K
  • Tightening Torque: 3.5 N-m
  • Power Loss: 3.5 W Per Pole At 25 deg C
  • Internal Resistance: 8.7 mOhm Per Pole At 25 deg C
Infos techniques et normes

CE, IEC60947-2, EN60898 Certified, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires