Select Country and Language Canada / French
Changer de pays
S8TB-NA | TRANSITION NETWORKS

TRANSITION NETWORKS | S8TB-NA | 8 Port 10/100/1000BASE-T Compact Switch Lifetime Warranty

  • Réf. fabricant S8TB-NA | S8TB
  • PART #613667
Device Technology: 10/100/100BASEX
No Exp Modules/Slots: 0
Number of Ports: 5-12
Power Cords: USA
Type of Device: STANDALONE SWITCH
Description

This (8) 10/100/1000Base-T port switch with Auto-MDI/ MDIX is an unmanaged multi-port Switch that can be used to build high-performance switched networks. This switch is a store-and-forward device that offers low latency for high speed networking. The switch is designed for the core of the network backbone computing environment to solve traffic block problems at SME (small, medium enterprise) business.

Must be a reseller to purchase this product.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires