Select Country and Language Canada / French
Changer de pays
S8TXATA-NA | TRANSITION NETWORKS

TRANSITION NETWORKS | S8TXATA-NA | PoE Plus Switch, 8-port 10/100/Base-TX

  • Réf. fabricant S8TXATA-NA
  • PART #530404
Device Technology: 10/100BASET
No Exp Modules/Slots: 5-8
Number of Ports: 5-12
Type of Device: STANDALONE SWITCH
Description

This 8-port Fast Ethernet switch integrates 100Mbps Fast Ethernet and 10Mbps Ethernet network capabilities. Featuring IEEE802.3af and IEEE802.3at compliant Power-over-Ethernet capability on 8 ports.

The S8TXATA is easy to install and doesn't require configuration for the PoE. The ports automatically detect and supply power to powered devices.

Caractéristiques
  • Compliant with IEEE 802.3at PoE+
  • Compliant with IEEE 802.3af PoE
  • Provide up to 30w to PD
  • Total PoE budget 120w
  • Auto-Negotiation for 10/100BASE-TX
  • Allows devices to perform automatic configuration to achieve the best possible mode of operations over a link
  • Wire-speed packet filtering and forwarding rate
  • Supports IEEE802.3x flow control for Full duplex mode
  • Supports 802.1p QoS
  • Fanless Design
  • LED indicators for monitoring power, link,activity and speed
  • Supports 802.3az Energy-Efficient Ethernet
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires