Select Country and Language Canada / French
Changer de pays

VIKING ELECTRONICS | SA-1H | Infrared Remote Controllable Paging Horn for SA-Series

  • Réf. fabricant SA-1H
  • PART #668062
Type: HORN

The Viking model SA-1H is a 5 inch paging horn that includes a 1.5 watt power amplifier, an infrared remote control detector, and an integrated digital volume control. The SA-1H self amplified paging horn uses a proprietary two wire protocol in which b oth 40 volts DC power and audio are combined on the same pair of wires. It is designed for direct connection to the Viking Model SA-25 Self Amplified Paging Control unit, or use the Viking model SA-X12 expander/adapter to connect it to virtually any ex isting paging system.

The SA-1H includes an infrared receiver to accept volume control signals from a Viking Model SA-IR remote control. Aim the infrared transmitter at the receiver and press the buttons. The up/down buttons allow users to set theppropriate volume level for each speaker. The speaker provides an audible "beep" feedback tone to let the user gauge the volume level even when there's no background music (or page) playing at the time.

Must be a reseller to purchase this product

  • 5 inch paging horn
  • Built-in 1.5 watt power amplifier
  • Infrared remote control detector
  • Digital volume control
  • Users set their own volume levels to suit the noise levels in the area
  • Allows users to totally mute the speaker
  • Audible feedback "beep" to the proper volume
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires