Select Country and Language Canada / French
Changer de pays
SA-1S | VIKING ELECTRONICS

VIKING ELECTRONICS | SA-1S | Self Amplified Paging System IR Controlled Ceiling Speaker

  • Réf. fabricant SA-1S
  • PART #668063
Type: SPEAKER
Description

The Viking model SA-1S is an 8 inch paging speaker that has a built in 1.5 watt power amplifier, an infrared remote control detector, and an integrated digital volume control, all built into an attractive off-white grill for flush mounting in office ce ilings. The SA-1S self amplified paging speaker uses a proprietary two wire protocol in which both 40 volts DC power and audio are combined on the same pair of wires. It is designed for direct connection to the Viking Model SA-25 Self Amplified Paging Control unit, or use the Viking model SA-X12 expander/adapter to connect it to virtually any existing paging system.



The SA-1S speaker includes an infrared receiver to accept volume control signals from a Viking Model SA-IR remote control. Aim thenfrared transmitter at the speaker and press the buttons. The up/down buttons allow users to set the appropriate volume level for each speaker. The speaker provides an audible "beep" feedback tone to let the user gauge the volume level even when there' s no background music (or page) playing at the time.



Must be a reseller to purchase this product

Caractéristiques
  • 8 inch paging speaker
  • Built-in 1.5 watt power amplifier
  • Infrared remote control detector
  • Digital volume control
  • Users set their own volume levels to suit the noise levels in the area
  • Allows users to totally mute the speaker
  • Audible feedback "beep" et the proper volume
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires