Select Country and Language Canada / French
Changer de pays
SA-X12 | VIKING ELECTRONICS

VIKING ELECTRONICS | SA-X12 | Self Amplified Paging System Expander/Adapter

  • Réf. fabricant SA-X12
  • PART #668066
Description

The Viking SA-X12 expander / adapter is an economical way to expand an existing paging system, while adding remote control to the new speakers. The SA-X12 can be connected to any existing paging audio source including 600 ohm line level, 4, 8, or 16 oh m speaker level, or even 25 volt and 70 volt paging systems. It can also be connected directly to the 2-wire protocol (40 V DC + Audio) of another SA-X12 or the Viking SA-25 paging controller to add even more self amplified speakers. The SA-X12 takes a udio from any paging or background music source, and combines it with 40 volts DC to run Viking self amplified speakers. The added Viking SA Series speakers will have the features of the existing paging system, plus have the added feature of being remo te controllable.







The SA-X12 can directly drive up to 12 Viking self amplified speakers which include the model SA-1S self amplifier ceiling speaker, and the SA-1H self amplified paging horn. Viking self amplified speakers have these advant1) Audio and power are on the same pair (less copper). 2) Power is 40 V DC for lower current and smaller gauge wire (less copper then older 4-wire 24 volt systems). 3) Non-Polarity sensitive for easier wiring. 4) Each speaker is infrared remote control lable so there is no need to install volume controls on the walls, or climb up ladders to adjust the volume.







Must be a reseller to purchase this product

Caractéristiques
  • Powers up to 12 Viking self amplified speakers
  • Viking SA Series speakers are remote controllable
  • Expand existing paging systems
  • Adapts to any paging system
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires