Select Country and Language Canada / French
Changer de pays

PANDUIT | SA4-X | Aluminum Compression Splice, Tin Plated, #4 AWG, Pack of 10

  • Réf. fabricant SA4-X
Gauge: 4 AWG
Inspection Hole: NO
Lug Material: ALUMINUM
RoHS Compliant: YES

Aluminum splice, type SA.

This part is discontinued by supplier with no suggested replacement.

  • Manufactured from high conductivity thick wall wrought aluminum
  • Factory pre-filled with joint compound and sealed with easy pull-out end plug to inhibit corrosion
  • Color-coded end plugs and PANDUIT and specified competitor die index numbers marked on barrel for proper crimp die selection
  • Tin-plated to inhibit corrosion
  • Internal solid center prevents over-insertion of conductor
  • UL Listed and CSA Certified to 35 KV and temperature rated to 90C when crimped with PANDUIT and specified competitor crimping tools and dies
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires