Select Country and Language Canada / French
Changer de pays
SAM2-24 | SECURITRON MAGNALOCK CORP

SECURITRON MAGNALOCK CORP | SAM2-24 | Shear Magnalock - 24 V DC, Mini Version

  • Réf. fabricant SAM2-24
  • PART #CS267470
: -----
: 24DC
: 600
: 630
: MORTISE
Finish: US32D SATIN STAINLESS STEEL
Holding Force lbs: 600
Input Voltage: 24V DC
Mounting: RECESSED
Product Type: SINGLE ELECTROMAGNETIC LOCK
Sales Category: ELECTRIC MAGNETIC LOCK
UL Listing: UL LISTED
Description

The compact and versatile SAM2-24 Shear Aligning Magnalock provides 600 lbs of holding force to swinging or sliding doors. It is ideal for traffic control and to secure smaller applications, like sliding closet doors, atriums, and more. The SAM2-24 mou nts fully concealed into wood, steel, aluminum or Herculite doors in any position: at the header, door edge or threshold.

Caractéristiques
  • Direct mount to door frame for strength and reliability
  • Compact design fits tight spaces
  • Fully sealed for weatherproof operations
  • 6 ft [1.83m] of jacketed, stranded conductor cable
  • Noise suppression with included MOVs
  • Instant release circuit - no reual magnetism
  • Efficient, low-voltage, low power usage
  • Rust resistant - All ferrous metal surfaces plated for durability
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires