Select Country and Language Canada / French
Changer de pays
SAVI W440-M | PLANTRONICS

PLANTRONICS | SAVI W440-M | USB Wireless Headset, Convertible, DECT 6.0, 7 Hour Talk Time, 300' Range, 6800 Hz Frequency, Connects to PC/Mac via USB Adapter, Microsoft Lync

  • Réf. fabricant SAVI W440-M | 203947-01
  • PART #442600
Style: CONVERTIBLE
Type: WIRELESS HEADSET SYSTEM
Description

The Savi 400 Series offers the highest level of wearing style choice and best-in-class PC audio in a convenient, portable package. Whether you are in the office or remote, enjoy excellent audio quality, the ability to roam up to 300 feet from your PC, and a high-quality carrying case for increased portability.

Caractéristiques
  • Manage PC Voice Communications with the Only Portable DECT Wireless System on the Market
  • Hot Swappable Battery Lets You Change Battery Mid-Conversation Delivering Unlimited Talk Time
  • One-Touch Call Answer/End/Flash, Volume and Mute from the Headset for Simple PC Call Management
  • An Energy-Efficient Adaptive Power System, Delivers Longer Talk and Standby Times
  • DECT Technology Provides Better Audio Eliminates Interference from Wi-Fi Networks
  • Advanced Wideband Audio Using CAT-iq Technology for High Defnition Voice Quality
  • Noise-Canceling Microphone Reduces Background Noise Interruptions, Ensuring Great Audio Quality and Easing Listener Fatigue
  • Enhanced Digital Signal Processing (DSP) Provides More Natural Sounding Voice
  • Advanced DECT Wireless Securty
  • Certified for Skype for Business and Optimized for Microsoft Lync
  • Ideal for Users in Campus-Like Business Environments/Remote Workers Requiring Premium Sound Quality and Portability
  • Hearing Protection SoundGuard Digital Protects Against Sound Level Above 118 dBa
  • Time-Weighted Average Prevents Average Daily Noise Exposure Level from Exceeding 85 dBa
  • 1 Year Limited Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires