Select Country and Language Canada / French
Changer de pays
SAVI WG200/B | PLANTRONICS

PLANTRONICS | SAVI WG200/B | WG200/B (Standard)

  • Réf. fabricant SAVI WG200/B | 38667-01
  • PART #406591
Style: OVER THE EAR
Type: MOBILE HEADSET
Description

Suggested replacement products Voyager PRO UC Unify PC and mobile phone communications while experiencing revolutionary Smart Sensor technology. The Plantronics Voyager PRO UC Headset is Ideal for the Highly Mobile Professionals Relying on Both PC and Mobile Phones for Voice Communication. Advanced Audio Technology Dual noise-canceling microphones to screen out background clamor AudioIQ2(tm) technology so every conversation comes through loud and clear Digital Signal Processing (DSP) technology ensu res you always sound your best WindSmart technology reduces disruptive wind noise Efficient Call Management Easily switch conversations from one device to another Remote call controls for leading softphone and UC applications Up to six hours talk time and five days standby time Connects to virtually any Bluetooth-enabled mobile phone


This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires