Select Country and Language Canada / French
Changer de pays
SBA2-C | PANDUIT

PANDUIT | SBA2-C | Split Bolt, Aluminum, #2 STR, #8 STR AWG, Dual Rated, Pack of 100

  • Réf. fabricant SBA2-C
  • PART #PAN-SBA2-C
Type: BOLTS, NUTS, WASHERS
Description

Aluminum dual rated split bolt connector, type SBA.

Caractéristiques
  • Made from lightweight, durable aluminum alloy to resist corrosion and provide premium electrical and mechanical performance
  • Dual rated for use with aluminum to aluminum, aluminum to copper, and copper to copper conductor combinations
  • Tin-plated to inhibit corrosion and oxidation
  • Wide wire range-taking capability minimizes inventory requirements
  • True hex design for body and nut hex provides correct fit with socket, box, or open end wrenches resulting in proper torquing of electrical connection
  • Freefloating pressure bar separates conductors of dissimilar materials for secure connection on a full range of conductor combinations
  • UL Listed and CSA Certified for use up to 600 V and UL temperature rated 90C
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires