Select Country and Language Canada / French
Changer de pays
SBC1/0-L | PANDUIT

PANDUIT | SBC1/0-L | Split Bolt, Copper, #4 STR - 1/0 STR AWG

  • Réf. fabricant SBC1/0-L
  • PART #SBC1/0-L
Component: SPLIT BOLTS
Connection Type: MECHANICAL
Material Rating: COPPER
Description

Copper split bolt connector, type SBC.

Caractéristiques
  • Made from high strength copper alloy to resist corrosion and provide premium electrical and mechanical performance
  • Offered with extra long body to allow connection of one or two taps to a single run conductor
  • Wide wire range-taking capability minimizes inventory requirements
  • Nut hex provides correct fit with socket, box, or open end wrenches resulting in proper torquing of electrical connection
  • Pressure bar provides secure connection on a full range of conductor combinations used with each connector assuring premium wire pull-out strength
  • UL Listed and CSA Certified for use up to 600 V and temperature rated 90C
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires