Select Country and Language Canada / French
Changer de pays

PANDUIT | SBC350-1 | Split Bolt, Copper, 2/0 STR, 350 kcmil

  • Réf. fabricant SBC350-1
  • PART #252552
Component: SPLIT BOLTS
Connection Type: MECHANICAL
Material Rating: COPPER
  • Made from high strength copper alloy to resist corrosion and provide premium electrical and mechanical performance
  • Offered with extra long body to allow connection of one or two taps to a single run conductor
  • Wide wire range-taking capability minimizes inventory requirements
  • Nut hex provides correct fit with socket, box, or open end wrenches resulting in proper torquing of electrical connection
  • Pressure bar provides secure connection on a full range of conductor combinations used with each connector assuring premium wire pull-out strength
  • UL Listed and CSA Certified for use up to 600 V and temperature rated 90C
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires