Select Country and Language Canada / French
Changer de pays

PANDUIT | SBCT350-1 | Split Bolt, Copper, Tin Plated, #4 STR - 1/0 STR AWG, Dual Rated

  • Réf. fabricant SBCT350-1
  • PART #PAN-SBCT350-1

Copper split bolt connector, tin plated, type SBCT.

  • Made from high strength copper alloy to provide premium electrical and mechanical performance
  • Tin-plated to inhibit corrosion and oxidation
  • Offered with dual rating for use with aluminum or copper conductors
  • Wide wire range-taking capability minimizes inventory requirements
  • Nut hex provides correct fit with socket, box, or open end wrenches resulting in proper torquing of electrical connection
  • Free floating pressure bar separates conductors of dissimilar materials for secure connection on a full range of conductor combinations
  • UL Listed and CSA Certified for use up to 600 V and UL temperature rated 90C
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires