Select Country and Language Canada / French
Changer de pays
SBFTF1010-130-LA | TRANSITION NETWORKS

TRANSITION NETWORKS | SBFTF1010-130-LA | Fault-Tolerant Redundant Link Protector, Port One: (3) 10/100BASE-TX (RJ45) [100 m/328 ft], LA

  • Réf. fabricant SBFTF1010-130-LA
  • PART #586505
Device: TRANSCEIVERS
Port 1 Device Technology: 10/100BASE-TX
Description

The Redundant Link Protector is a 10/100 Ethernet fault-tolerant transceiver. It significantly reduces network downtime, adding a new level of redundancy to 10/100 Ethernet connections. It also provides a redundant path for critical 10/100 devices.In a 10/100 Ethernet network, a critical device such as a file server may be connected to the rest of the network through a hub or a switch. A common problem in this configuration is that the server is often connected to the network through a single cable. If the cable fails, then the server is disconnected from the rest of the network. Similarly, if a port of a hub or switch to which the server is connected fails, the server is disconnected from the network. The Redundant Transceiver has three ports- one for the critical (main) device, one for the default (primary) path for the critical device and another (backup) for the backup path. It is a smart device that will not send any signal on a path that is not active. If the primary path loses its link, then the transceiver will immediately (in less than one microsecond) switch to the backup path. When the primary path re-establishes its link, the Redundant link protector will automatically switch back to the primary path. Optional functionality, controlled via a dip switch, allows the unit to move from the fault-tolerant mode to a 3-port switch mode

Caractéristiques
  • Fault-tolerant redundant connections
  • Easy to install and use
  • Supports half and full-duplex transmission
  • AutoCross(TM) (on all 3 ports) - Automatically detects and configures the twisted pair port on the converter to the correct MDI or MDI-X configuration
  • Auto-negotiation (802.3u) - Allows devices to perform automatic configuration to achieve the best possible mode of operation over a link
  • Nine diagnostic LEDs
  • Optional 3-port switch mode
Applications

Fault-tolerant redundant connections

Spécifications
  • Item: Fault-Tolerant Redundant Link Protector
  • RJ45 Connectors: Type: 8-Position, RJ45 Receptacle: TX+; TX-; RX+; NC (No Connection); NC (No Connection); RX-; NC (No Connection); NC (No Connection)
  • Dip Switches: Auto-Negotiation Enable/Disable, 10/100 Mbps, Full/Half Duplex, Redundancy/Switch
  • System LEDs: Power (PWR): Indicates the Presence of Power; Primary (PRI): Indicates a Link is Established on the Primary Port; Backup (BKP): Indicates the Link has Moved Over to the Backup Port
  • Per Port LEDs: Lower Right: Green Indicates 100 Mbps, Orange Indicates 10 Mbps, Flashing Indicates Activity; Lower Left: Green Indicates Full-Duplex, Off Half-Duplex
  • Power: Domestic: 120 Volt AC At 60 Hz (Input), 12 Volt DC, 0.5 Amp (Output); International: 100 - 240 V olt AC At 50 Hz (Input), 12 Volt DC, 1.25 Amp (Output)
  • Environmental Conditions: 0 to 50 deg C (32 to 122 deg F) Operating Temperature; -15 to 65 deg C (-5 to 149 deg F) Storage Temperature; 5 - 95% Relative Humidity; 0 - 10000 ft Altitude
  • Port One: (3) 10/100BASE-TX (RJ45) [100 m/328 ft]
  • Dimension: 3.250 Inch Width x 4.800 Inch Depth x 1.000 Inch Height
Infos techniques et normes

IEEE Std. 802.3, Wall Mount Power Supply- UL Listed And CSA Certified, Regulatory Compliance- FCC Class A, EN55024, UL 60950, CE Mark

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires