Select Country and Language Canada / French
Changer de pays
SBPSU10K20HC1M1-WP | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | SBPSU10K20HC1M1-WP | APC Smart-UPS VT Maintenance Bypass Panel 10-20kVA 400V Wallmount

  • Réf. fabricant SBPSU10K20HC1M1-WP
  • PART #542825
Size: 10000
Type: UNINTERRUPTIBLE POWER SUPPLY
Caractéristiques
  • Dual mains input - Increases availability by allowing the UPS to be connected to two separate power sources
  • Scalable runtime - Allows additional run time to be quickly added as needed
  • Hot-swappable batteries - Ensures clean, uninterrupted power to protected equipment while batteries are being replaced
  • Generator compatible - Ensures clean, uninterrupted power to protected equipment when generator power is used
  • Automatic internal bypass - Supplies utility power to the connected loads in the event of a UPS power overload or fault
  • Battery modules connected in parallel - Delivers higher availability through redundant batteries
  • Battery replacement without tools - Enables fast battery replacement, lowering Mean Time to Repair (MTTR); automatic self-test - periodic battery self-test ensures early detection of a battery that needs to be replaced; shippable with modules installed - enables pre-installation UPS staging and testing and faster installation
  • Modular design - Provides fast serviceability and reduced maintenance requirements via self diagnosing, field replaceable modules
  • Network manageable - Provides remote power management of the UPS over the network; InfraStruXure manager compatible - enables centralized management via the APC InfraStruXure manager; LCD display - Alpha numeric display which displays system parameters and alarms; audible alarms - provides notification of changing utility power and UPS power conditions; programmable frequency - ensures compatibility with different input frequencies; LED status indicators - quickly understand unit and power status with visual indicators
  • SmartSlot - Customize UPS capabilities with management cards
  • Input power factor correction - Minimizes installation costs by enabling the use of smaller generators and cabling; temperature compensated battery charging - prolongs battery life by regulating the charge voltage according to battery temperature; manual maintenance bypass - reduces installation costs by eliminating the need for an external mechanical bypass; intelligent battery management - maximizes battery performance, life and reliability through intelligent, precision charging
  • Frequency and voltage regulation - Gives higher application availability by correcting poor frequency and voltage conditions without using the battery
  • Safety-agency approved - Ensures the product has been tested and approved to work safely with the connected service provider equipment and within the specified environment
  • Cold start capable - Provides temporary bat
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires