Select Country and Language Canada / French
Changer de pays
SBX-AXDVF | AIPHONE

AIPHONE | SBX-AXDVF | AX Series: Integratable Audio/Video Security System - SBX-AXDVF

  • Réf. fabricant SBX-AXDVF
  • PART #378515
Type: MASTER/BASE STATIONS
Description

The SBX-AXDVF is an 18-Guage stainless steel enclosure designed for surface mounting the AX-DVF video door station.

Must be a reseller to purchase this product

Caractéristiques
  • CAT-5e wiring homerun from each station
  • Up to 8 masters and 120 remote stations
  • Two talk channels
  • PTT or VOX operation
  • Master-to-master selective calling
  • All Call between master stations only
  • Masters available with 3.5" color TFT LCD
  • Composite video output from CEU and master station
  • Standard or priority call levels from door stations
  • Communication privacy
  • Electronic access control integration *
  • CCTV system integration *
  • Selective remote control (e.g. door release)
  • PC interface for programming and event logging
  • Scan monitoring of selected remote stations
  • Rack or wall mountable CEU
  • Calls queued in order of priority and call-in time
  • Compatible with IE Series door stations
  • Optional features: headset, footswitch,
  • call transfer to telephone * and PC remote control
  • * Interface requires custom program (not supplied by Aiphone)
Spécifications
  • Power Source: 24V DC - Use two PS-2420UL (110V AC) per system Distance: Door station to CEU: 980' Master station to CEU: 980'
  • Wiring: CAT-5e UTP-4 homerun from each station to CEU Door Release: N/O or N/C, programmable per station 24V AC/DC (500mA max.)
  • CO Tel Adaptor: Viking Model K-1900-5 Programmable Dialer Door Station Calling: Tremolo call tone programmable from 10-600 seconds, or infinite. LCD monitor remains on for duration of call tone up to 10 minutes max.
  • Video Monitor: 3.5" direct view TFT color LCD Master Station Calling: Select station to call, pretone sounds, then speak hands-free or push-to-talk
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires