Select Country and Language Canada / French
Changer de pays
SBX-DVF | AIPHONE

AIPHONE | SBX-DVF | Video Door Station Surface Mount Box, 18 Gauge Stainless Steel Enclosure

  • Réf. fabricant SBX-DVF
  • PART #388318
Type: MASTER/BASE STATIONS
Description

The SBX-DVF is an 18-gauge stainless steel enclosure designed for surface mounting the JK-DVF and JF-DVF video door stations.

Caractéristiques
  • Hood Provides Weather Resistance
  • Includes Space Inside for Wiring
  • Mounts Directly to Wall
  • Openings at Bottom Allow for Moisture Drainage
Spécifications
  • Communication: AUTOMATIC (hands-free) - to activate, momentarily push TALK button MANUAL (push-to-talk/release-to-listen) - to activate, push TALK button for 2 sec. or until talk LED turns on Power Source: 18V DC - Use PS-1820UL
  • Wire Type: Master to door: Aiphone #871802 Between masters/sub: Aiphone #871804 Distance: Door to farthest master/sub master: 165'(22AWG) 330'(18AWG) Master to IER-2: 245'(22AWG) 490'(18AWG)
  • Wiring: Door to master: 2-cond., mid cap, solid, non-shielded Master to sub: 4-cond., mid cap, solid, non-shielded Door Release: Contact rating: 24V AC/DC, 500mA Use RY-18L for larger contact rating
  • Video Monitor: 3-1/2" direct-view TFT color LCD Msg. for Entrance: Record max. 2 messages (max. approx. 10 sec. /message)
  • Calling: Chime, image and audio approx. 45 sec. Picture Memory: Record max. 50 images (8 pictures/image, 1 shot for each sec.) Save max. 10 recorded pictures
  • Scanning Line: 525 lines Night Viewing: Up to 1' from camera, with white LED projected, background beyond 1' cannot be seen
  • Voice Memo: Record max. 3 voice memos (max. approx. 15 sec. /memo)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires