Select Country and Language Canada / French
Changer de pays
SC-911 | VIKING ELECTRONICS

VIKING ELECTRONICS | SC-911 | "911" Strobe Controller

  • Réf. fabricant SC-911
  • PART #668067
Sales Category: ELECTRIC SYSTEM CONTROLLER
Description

The SC-911 Strobe Controller connects in parallel with your phone line and passively listens for touch-tones. When 911, 9-911, 8-911, or the custom activation number is detected, the SC-911 flashes the built-in 0.75" LED and activates a 12 V DC switche d output capable of running an emergency strobe light.







A strobe light can get help to you when you need it most, providing the emergency services with a clearly visible beacon to locate your home as fast as possible, and also alerting neigor nursing staff of your need for assistance.







The built-in LED is useful for indoor applications, such as apartment complexes, schools, offices and assisted living housing.







The SC-911 comes complete with a 12 V DC power adapprovides a set of relay contacts for user application.







Must be a reseller to purchase this product

Caractéristiques
  • Detects "911", "9911", "8911", "555" (test) calls and/or a custom activation number
  • Bright 0.75" red LED visible over 100 ft
  • Switched 12 V DC output for powering strobe lights, cameras, etc.
  • One set of (N.O.) normally open or (N.C.) normally clorelay contacts provided
  • Wall mountable with foam tape (included) or screws (not included)
  • Reset by dialing any touch-tone or programmable output timer
  • Contact closure activation and reset function
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires