Select Country and Language Canada / French
Changer de pays
SCB-2000 | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SCB-2000 | Analog Box Camera, 1/3" CCD, 600TVL, Electronic D/N, 24V AC/12V DC

  • Réf. fabricant SCB-2000
  • PART #434877
Environment: INDOOR / OUTDOOR
Form Factor: BOX
Lens Type: FIXED
PoE: NO
Position Type: FIXED
Resolution: 600 TVL
Signal Process: ANALOG
Description

The Samsung SCB-2000 is a cost effective high resolution camera featuring our latest W-V DSP chipset. This camera offers electronic day/night capabilities with a good low light performance specification of 0.5 Lux minimum illumination. The SCB-2000 is a great general purpose camera that can be used successfully in most applications.


Must be a reseller to purchase this product

This part has been discontinued by supplier.

Caractéristiques
  • High resolution of 600 TVL
  • Min. illumination 0.05 Lux @ F1.2 (Color)
  • MD, SSNRIII (3D+2D), Coaxial control (Pelco C)
  • Dual power, 24 V AC, 12 V DC
  • Available in 230 V AC (PAL)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires