Select Country and Language Canada / French
Changer de pays
SCB-2001 | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SCB-2001 | Analog Box Camera, 1/3 in. Super HAD IT CCD, 600TV Lines, True Day/Night Function, eXtended Dynamic Range (XDR), 24 V AC/12 V DC

  • Réf. fabricant SCB-2001
  • PART #444796
Environment: INDOOR / OUTDOOR
Form Factor: BOX
Lens Type: FIXED
PoE: NO
Position Type: FIXED
Resolution: 600 TVL
Signal Process: ANALOG
Description

The SCB-2001 delivers 600 TVL of resolution and low light performance at 0.05 Lux of minimum illumination, providing clear images in demanding conditions. The A1 DSP chipset at its core provides a host of advanced features, such as integrated IR cut-fi lter removal (ICR) for true day/night performance and intelligent video functions. Camera set-up can be done remotely via RS-485 and coaxial control.

Must be a reseller to purchase this product

This part has been discontinued by supplier.

Caractéristiques
  • High resolution of 600 TVL (Color), 700 TVL (B,W)
  • Min. illumination 0.05 Lux@ F1.2 (Color), 0.01 Lux (B,W)
  • True Day/Night (ICR), Intelligent video, MD, DNR (3D+2D)
  • Coaxial control (CCVC), RS-485
  • Dual power, 24 V AC, 12 V DC
  • Available in 230 V AC L)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires