Select Country and Language Canada / French
Changer de pays
SCB-2004 | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SCB-2004 | Premium Resolution 700 TVL Camera

  • Réf. fabricant SCB-2004
  • PART #511863
Audio: YES
Capacity: 4 CHANNEL
Mount Type: RACK
Storage Capacity: 1 TERABYTE
Type: NVR
Description

The SCB-2004 is a discreet general purpose analog box camera suitable for a wide range of applications. It incorporates the 6th generation Winner engine from Samsung Techwin that features premium level resolution at 700 TVL in sharp mode and other core functionalities such as SSNRIII, software Day/Night, and defog. It provides clear images under challenging environments, the SCB-2004 would be a perfect solution for who is looking for a cost effective high quality video surveillance camera.

Must be a reseller to purchase this product

This part has been discontinued by supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires