Select Country and Language Canada / French
Changer de pays
SCB-2005 | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SCB-2005 | Analog Box Camera, 1/3" CCD, 700 TVL, True D/N, 24 V AC/12 V DC

  • Réf. fabricant SCB-2005
  • PART #527128
Environment: INDOOR
Form Factor: BOX
PoE: NO
Position Type: FIXED
Signal Process: IP
Description

The SCB-2005 is one of the 960H analog series that provide high resolution of 700 TVL with user-friendly funtionalities such as Day/Night, Motion Detection, Privacy Masking, 3D Digital Noise Reduction and Defog. It provides clear images under various e nvironment conditions. The SCB-2005 is an ideal and practical solution for who is looking for a cost effective high quality video surveillance camera.



Must be a reseller to purchase this product

This part has been discontinued by supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires