Select Country and Language Canada / French
Changer de pays
SCB-3020 | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SCB-3020 | Analog Box Camera,1/3 in. Double Scan CCD, 600TV Lines, WDR, IV, 3.7 mm lens, 12 V DC

  • Réf. fabricant SCB-3020
  • PART #443575
Environment: INDOOR
Form Factor: BOX
Lens Type: FIXED
PoE: NO
Position Type: FIXED
Resolution: 600 TVL
Signal Process: ANALOG
Description

The SCB-3020 camera includes a built-in 3.7 mm lens and provides a horizontal resolution of 600 TVL and excellent low light sensitivity of 0.45 Lux. Especially designed for ATMs and other applications where physical space is a challenge, this camera ca n handle backlit subjects because of its wide dynamic range capability. In addition, it offers a number of advanced options that include remote control via coax, VPS (Virtual Progressive Scan) and intelligent video functions.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • High resolution of 600 TVL
  • Min. illumination 0.45 Lux @ F2.0 (Color)
  • Built-in 3.7 mm fixed lens
  • WDR, VPS : SCB-3021/3020, Intelligent video, MD, DNR
  • Coax : CCVC, 12 V DC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires