Select Country and Language Canada / French
Changer de pays
SCB-4000 | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SCB-4000 | Analog Box Camera, 1/2" CCD, 600 TVL, True D/N, 24 V AC/12 V DC

  • Réf. fabricant SCB-4000
  • PART #444801
Environment: INDOOR / OUTDOOR
Form Factor: BOX
Lens Type: FIXED
PoE: NO
Position Type: FIXED
Resolution: 600 TVL
Signal Process: ANALOG
Description

The Samsung SCB-4000 is equipped with a 1/2 in. Ex-view CCD imager that provides the highest performance in terms of low light sensitivity, resolution, and color balance of any closed circuit television camera. The SCB-4000 offers XDR technology to inc rease the level of visible details in dark areas. In addition, there is the ability to remotely communicate with this camera via RS-485 or coaxial control to program its many advanced features and intelligent video analytics.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • High resolution of 600 TVL (Color), 700 TVL (B,W)
  • Min. illumination 0.1 Lux @ F1.2 (Color), 0.01 Lux (B,W)
  • True Day/Night (ICR), Intelligent video, MD, DNR (3D+2D)
  • Coaxial control (CCVC), RS-485
  • Dual power, 24 V AC, 12 V DC
  • Available in 230 V AC (P Model PH
  • RoHS-compliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires