Select Country and Language Canada / French
Changer de pays
SCB-6000 | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SCB-6000 | HD CCTV Box Camera, 1/3" CMOS, Full HD MP (1920x1080, 30 fps), HD(1280x720, 60 fps), True D/N, RS-485, 24 V AC/12 V DC

  • Réf. fabricant SCB-6000
  • PART #506596
Compression Type: MULTIPLE COMPRESSION TYPES
Form Factor: BOX
PoE: NO
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: ANALOG
Description

The SCB-6000 is Samsung Techwin's HD-SDI megapixel digital camera, using HD-SDI technology this camera transfers HD Megapixel images without signal interruption or video delay; it is ideal for use in high-security surveillance applications for example; casinos, banking and hotels. The SCB-6000 can transfer full HD (1920x1080) resolution videos max. 100m distance at 30 fps real-time. In addition, there is built-in true day&night, SSDR and SSNRIII.

Must be a reseller to purchase this product.

Thisart has been discontinued by the supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires