Select Country and Language Canada / French
Changer de pays
SCB-9050 | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SCB-9050 | ANALOG THERMAL IMAGING CAMERA 320X240 UNCOOLED VOX 14MM LENS, 2

  • Réf. fabricant SCB-9050
  • PART #444802
Environment: INDOOR / OUTDOOR
Form Factor: BULLET
Lens Type: FIXED
PoE: NO
Position Type: FIXED
Signal Process: ANALOG
Description

The SCB-9050 is a cost-effective and stable night vision camera equipped with a microbolometer thermal imaging sensor. Unlike visual cameras, a thermal camera senses heat that is naturally radiated from any animate object. This makes them very effectiv e for applications with no artificial lighting. The SCB-9050 has a 14 mm lens which gives it a 30 horizontal field of view. The camera is integrated into an IP66 rated environmental enclosure.

Must be a reseller to purchase this product


This part discontinued by supplier with no suggested replacement.

Caractéristiques
  • Outstanding 360m detection without lighting
  • Min. discernable temperature of 0.08ºC
  • Built-in 14 mm, 1.68mrad. Color pattern
  • OSD, RS-485, IP66, 24 V AC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires