Select Country and Language Canada / French
Changer de pays
SCB-9060 | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SCB-9060 | Weatherproof Thermal Camera, 14 mm lens, 30º horizontal field of view

  • Réf. fabricant SCB-9060
  • PART #506597
Compression Type: MULTIPLE COMPRESSION TYPES
Form Factor: BOX
Lens Type: VARI-FOCAL
PoE: NO
Position Type: FIXED
Signal Process: ANALOG
Description

The SCB-9060 is a cost-effective and stable night vision camera equipped with a microbolometer thermal imaging sensor. Unlike visual cameras, a thermal camera senses heat that is naturally radiated from any animate object. This makes them very effectiv e for applications with no artificial lighting. The SCB-9050 has a 14 mm lens which gives it a 30º horizontal field of view. The camera is integrated into an IP66 rated environmental enclosure.

This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires