Select Country and Language Canada / French
Changer de pays
SCD-2010 | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SCD-2010 | Analog Dome Camera, 1/3" CCD, 600 TVL, Fixed Lens (3 mm), Electronic D/N, 12 V DC

  • Réf. fabricant SCD-2010
  • PART #444808
Dome Color: CLEAR
Environment: INDOOR / OUTDOOR
Form Factor: MINIDOME
Lens Type: FIXED
PoE: NO
Position Type: FIXED
Resolution: 600 TVL
Signal Process: ANALOG
Description

The SCD-2010 mini dome camera is our most basic 12 V DC powered indoor dome camera. It has a fixed 3 mm auto iris lens and comes packed with features and performance not found in cameras in its price range. These include electronic Day / Night control, frame integration, remote control via coax, and Samsung's SSNR III 2D+3D noise reduction.

Must be a reseller to purchase this product

This part has been discontinued by supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires