Select Country and Language Canada / French
Changer de pays
SCD-2010F | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SCD-2010F | Analog Flat Dome Camera, 1/3" CCD, 600 TVL, Fixed Lens (3 mm), Electronic D/N, 12 V DC, Flush Mount

  • Réf. fabricant SCD-2010F
  • PART #444810
Dome Color: CLEAR
Environment: INDOOR / OUTDOOR
Form Factor: MINIDOME
Lens Type: FIXED
PoE: NO
Position Type: FIXED
Resolution: 600 TVL
Signal Process: ANALOG
Description

The SCD-2010F is a low profile 12 V DC dome camera with a fixed 3 mm wide angle lens that is ideal for confined areas such as elevators and entrances. It comes packed with features and performance not found in cameras in its price range. These include electronic Day / Night control, frame integration, remote control via coax, and Samsungs SSNR III 2D+3D noise reduction.

Must be a reseller to purchase this product

This part has been discontinued by supplier.

Caractéristiques
  • High resolution of 600 TVL
  • Min. Illumination 0.04 Lux@ F1.2
  • Built-in fixed lens (3 mm)
  • Coaxial control (Pelco-C), 12 V DC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires