Select Country and Language Canada / French
Changer de pays
SCD-2020R | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SCD-2020R | Analog IR Dome, 1/3 in. Super HAD CCD, 600TV Lines, True Day/Night, 3.6 mm Lens, 12 V DC

  • Réf. fabricant SCD-2020R
  • PART #444811
Dome Color: CLEAR
Environment: INDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: NO
Position Type: FIXED
Resolution: 600 TVL
Signal Process: ANALOG
Description

The SCD-2020R Infra Red LED dome camera is the right solution for monitoring smaller dark areas. This is a self-illuminating indoor camera with a 3.6 mm fixed lens. One of its key features is that it has the ability to automatically adjust the intensit y of its LED illuminators when a nearby object comes into view to prevent overexposure. In addition, it has a list of advanced features such as remote coaxial control compatibility, SSDR extended dynamic range, motion detection, privacy masking, and Tr ue Day / Night with ICR.

Must be a reseller to purchase this product

This part has been discontinued by supplier.

Caractéristiques
  • High resolution of 600 TVL
  • Min. illumination 0 Lux (IR LED on), IR distance 7 m
  • Built-in fixed lens (3.6 mm), SSNRIII (3D+2D)
  • Coaxial control, 12 V DC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires