Select Country and Language Canada / French
Changer de pays
SCD-2021 | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SCD-2021 | Analog Dome Camera, 1/3" CCD, 600 TVL, Fixed Lens (3.7 mm), Electronic D/N, 24 V AC/12 V DC

  • Réf. fabricant SCD-2021
  • PART #444812
Dome Color: CLEAR
Environment: INDOOR / OUTDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: NO
Position Type: FIXED
Resolution: 600 TVL
Signal Process: ANALOG
Description

The SCD-2021 is a cost effective indoor fixed dome that is ideal for most applications. It comes with two fixed focal length lenses (3.7 mm & 8 mm). Equipped with our latest WV DSP chipset, the SCD-2021 is not short on performance at 600 TVL of resolut ion and with a low light color specification of 0.15 Lux. In addition, it offers advanced features such as electronic Day / Night operation, motion detection, privacy masking, frame integration, and remote setup via coax control.

Must be a reseller to purchase this product

This part has been discontinued by supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires