Select Country and Language Canada / French
Changer de pays
SCD-2060EB | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SCD-2060EB | Analog Dome Camera, 1/3" CCD, 600 TVL, Vari-focal Lens (2.5-6 mm), Electronic D/N, 24 V AC/12 V DC, Black Housing

  • Réf. fabricant SCD-2060EB
  • PART #444814
Dome Color: CLEAR
Environment: INDOOR / OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: NO
Position Type: FIXED
Resolution: 600 TVL
Signal Process: ANALOG
Description

The SCD-2060E is a high performance dome camera. Equipped with Samsung's W-V DSP chipset, it delivers good results even in dark environments with light levels down to 0.15 Lux. In addition, the SCD-2060's 2.4x vari-focal lens (2.5 ~ 6 mm) provides a wi der field of view than the 3.6x models. It comes with built-in remote coaxial control compatibility, VPS (Virtual Progressive Scan) and True Day / Night with ICR.

Must be a reseller to purchase this product

This part is discontinued by supplier witno suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires