Select Country and Language Canada / French
Changer de pays
SCD-2080 | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SCD-2080 | Analog Dome Camera, 1/3" CCD, 600 TVL, Vari-focal Lens (2.8-10 mm), True D/N, 24 V AC/12 V DC

  • Réf. fabricant SCD-2080
  • PART #435404
Dome Color: CLEAR
Environment: INDOOR / OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: NO
Position Type: FIXED
Resolution: 600 TVL
Signal Process: ANALOG
Description

The SCD-2080 is a high performance dome camera. Equipped with our latest W-V DSP chipset, it delivers good results even in dark environments with light levels down to 0.15 Lux. In addition, the SCD-2080's 3.6x vari-focal lens (2.8 ~ 10mm) provides maxi mum flexibility for installation. It comes with built-in remote coaxial control compatibility, VPS (Virtual Progressive Scan) and True Day / Night with ICR.

Must be a reseller to purchase this product

This part has been discontinued by supplier.

Caractéristiques
  • High resolution of 600TV lines, 700TV lines (B&W)
  • 0.15 Lux @ F1.2 (Color), 0.001 Lux (B&W)
  • 3.6x V/F lens (2.8 ~ 10mm) : SCD-2080
  • True Day / Night (ICR), MD, SSNRIII
  • Coax : Pelco-C (Coaxitron)
  • Dual power, 24 V AC and 12 V DC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires