Select Country and Language Canada / French
Changer de pays
SCD-2080R | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SCD-2080R | Analog IR Dome Camera, 1/3" CCD, 600 TVL, Vari-focal Lens (2.8-10 mm), True D/N, 12 V DC

  • Réf. fabricant SCD-2080R
  • PART #444818
Dome Color: CLEAR
Environment: INDOOR / OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: NO
Position Type: FIXED
Resolution: 600 TVL
Signal Process: ANALOG
Description

The SCD-2080R is a high performance true day/night dome camera capable of illuminating subjects up to 65 ft. from the camera due to its built-in IR LEDs. The SCD-2080R automatically adjusts the intensity of its IR LEDs according to the distance of the subject in order to eliminate bright highlights and ensure a perfectly balanced foreground and background image. Featuring a built-in IR corrected 3.6x vari-focal lens (2.8 ~ 10 mm), the SCD-2080R provides flexibility for use in a wide range of applica tions.

Must be a reseller to purchase this product

This part has been discontinued by supplier.

Caractéristiques
  • High resolution of 600 TVL (Color), 700 TVL (B&W)
  • Min. illumination 0 Lux (IR LED on), IR distance 20 m
  • 3.6x V/F lens (2.8 ~ 10 mm)
  • True Day/Night (ICR), MD, SSNRIII (3D+2D)
  • Coaxial control (Pelco-C), 12 V DC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires