Select Country and Language Canada / French
Changer de pays
SCD-2082 | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SCD-2082 | Analog Dome Camera, 1/3" CCD, 700 TVL, Vari-focal Lens (2.8-10 mm), Electronic D/N, 24 V AC/12 V DC

  • Réf. fabricant SCD-2082
  • PART #511867
Dome Color: CLEAR
Environment: INDOOR / OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: NO
Position Type: FIXED
Resolution: 600 TVL
Signal Process: ANALOG
Description

The SCD-2082 is a discreet general purpose analog vari-focal dome camera suitable for a wide range of applications. It incorporates the 6th generation Winner engine from Samsung Techwin that features premium level resolution at 700TV lines in sharp mod e and other core functionalities such as Samsung Super Noise Reduction III (SSNRIII), software Day/Night, and defog. It provides clear images under challenging environments, the SCD-2082 would be a perfect solution for who is looking for a cost effecti ve high quality video surveillance camera.

Must be a reseller to purchase this product

This part has been discontinued by supplier.

Caractéristiques
  • High resolution of 700TV lines
  • Min. illumination 0.1 Lux @ F1.2 (Color)
  • 3.6x vari-focal lens (2.8 ~ 10mm)
  • Motion Detection, Defog, Samsung Super Noise Reduction III (SSNRIII)
  • Coax : Pelco-C (Coaxitron), Dual power
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires