Select Country and Language Canada / French
Changer de pays
SCD-6080 | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SCD-6080 | Full HD HD-SDI Dome Camera

  • Réf. fabricant SCD-6080
  • PART #506600
Compression Type: MULTIPLE COMPRESSION TYPES
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: NO
Position Type: FIXED
Resolution: 1920 X 1080
Signal Process: ANALOG
Description

The SCD-6080 is Samsung Techwin's HD-SDI megapixel digital camera, using HD-SDI technology this camera transfers HD Megapixel images without signal interruption or video delay; it is ideal for use in high-security surveillance applications for example; casinos, banking and hotels. The SCD-6080 can transfer full HD (1920x1080) resolution videos max. 100 m distance at 30 fps real-time. In addition, this true Day/Night camera has a 2.8x motorized vari-focal lens provides flexibility for installation, S SDR and SSNRIII.

This part has been discontinued by the supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires