Select Country and Language Canada / French
Changer de pays
SCF-6C22-02 | CORNING

CORNING | SCF-6C22-02 | Splice Closure Fiber (SCF), 144 single-fiber splice capacity, 6-in diameter, 22-in dome length, 4 drop ports, without splice trays

  • Réf. fabricant SCF-6C22-02
  • PART #240047
Type: CLOSURES
Description

Corning Cable Systems Splice Closure Fiber (SCF) family is designed for splicing fibers in aerial, duct and buried applications. These sealed canister closures are available in single-fiber loose tube (72 to 576) and ribbon fiber (288 to 1296) configurations. Allowing reel-end to reel-end splicing in the open ribbon system (ORS), the SCF closures offer split end caps for convenient installation of uncut cables. The QUICK-SEAL(tm) mechanical seal drop cable ports allow quick and easy installation during the initial build or for future expansion. The consolidation of multiport tails for up to 24 flat cables is accomplished with the optional add-a-cable kits. Designed for configuration flexibility, these closures offer expanded slack storage, various tray heights and mass platform storage.

Caractéristiques
  • Sealed butt-style closure: Environmental protection
  • Split end caps - Easy installation of uncut cables
  • Modular fiber management system: Flexibility of configurations
Applications

Customer premises environments, Carrier Networks, CATV environments

Spécifications
  • Mounting Type: Pole-mount, Wall-Mountable
  • Product Type (FOH): FOH Closures
  • Fiber Management Configuration: Reduced slack storage - 2 tray stackers
  • Ground Feed Through Cable Entries: 1
  • Number of Feeder Ports: 2 [2 / 6 ports: 2 feeder ports and 4 drop ports]
  • Number of Ports: 6
  • SCF Type: 6-inch canister, 22 in LID
  • Splice Tray Stacker Configuration: 0.2-in tray height (single fiber)
  • Splicing Capacity: 144
  • Dimensions: Diameter and Length (Metric): 16.8x56 cm
  • Dimensions: Diameter and Length (US): 6.6x22 in
  • Outside Diameter with Clamp (Metric): 20 cm
  • Outside Diameter with Clamp (US): 7.8 in
Infos techniques et normes

Design and Test Criteria: Telcordia GR-771 tested

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires