Select Country and Language Canada / French
Changer de pays
SCF-ST-099 | CORNING

CORNING | SCF-ST-099 | Splice Closure Fiber (SCF) Tray, 0.2-in, 12 heat-shrink single-fiber splices

  • Réf. fabricant SCF-ST-099
  • PART #240045
Type: CLOSURES
Description

Corning Cable Systems Splice Trays use proven designs and fiber organization technology to provide optimum physical protection for fusion and mechanical splicing methods. The trays are engineered for use with both loose tube and tight-buffered optical cable designs. Their generous size prevents induced attenuation due to fiber bending. The SCF splice trays contain organizers for a variety of popular splicing methods. The fusion splice organizer holds and protects the actual splice, thereby eliminating the need for extra parts. Each mechanical splice organizer provides a positive holding action for maximum splice protection during installation and use.

Caractéristiques
  • Craft-friendly design - available for "end" or "through" splicing applications
  • -F on closure part number requires 0.4 Inch tray (Fat) - 0.4 Inch trays allow single-fiber or mass splices
  • No stress placed on completed splices within tray
  • The trays are engin
Spécifications
  • Product Type (FOH): Splice Trays
  • Technology: Fusion Splice
  • Splice Protectors Type: Heat-shrink
  • Splice Tray Capacity Single Fiber: 12 Splices
  • Dimensions (LxWxD) (Metric-mm): 223x100x5.4 mm
  • Dimensions (LxWxD) (US): 8.75x3.9x0.2 in
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires