Select Country and Language Canada / French
Changer de pays
SCN10-1 | BRADY WORLDWIDE INC

BRADY WORLDWIDE INC | SCN10-1 | Clip Sleeve(TM) Wire Markers apply quickly to wire with our special Quik-Wand(TM) applicator

  • Réf. fabricant SCN10-1
  • PART #368391
RoHS Compliant: YES
Type: LABELS
Description

Applying a Clip Sleeve(TM) Wire Marker is simple with our special Quik-Wand(TM) applicator included with every sleeve. Just place the flared "shoe" end of the wand against the wire and push sleeve onto the wire. Split sleeve with "chevron" locking design snaps on the wire so it won't slip or slide. Numbers, letters, symbols and blank sleeves are available in 12 different sizes to fit virtually all wire gauge sizes. Combination Packs (prefix SCNC) contain 10 wands, one wand each of 0 through 9. Alpha Packs (example: SCN07-A-M) contain 13 wands, one wand each of A through M or N through Z.

Caractéristiques
  • has good laser print resolution, good solvent resistance, smudge resistance, and moderate temperature performance. The specially formulated permanent adhesive will bond to many surfaces.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires