Select Country and Language Canada / French
Changer de pays
SCO-2080 | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SCO-2080 | Analog Bullet Camera, 1/3" CCD, 600 TVL, Vari-focal Lens (2.8-10 mm), True D/N, 24 V AC/12 V DC, IP66

  • Réf. fabricant SCO-2080
  • PART #444373
Environment: INDOOR / OUTDOOR
Form Factor: BULLET
Lens Type: FIXED
PoE: NO
Position Type: FIXED
Resolution: 600 TVL
Signal Process: ANALOG
Description

The SCO-2080 camera is equipped with a weatherproof housing, mounting bracket and a 3.6x vari-focal auto iris lens. At its core is Samsungs powerful W-V DSP chipset, which includes features such as true Day/Night operation with ICR, progressive scan, a nd remote control via RS-485 or coaxial cable. In addition, it is IP66-rated for both dust and waterproofing for any indoor or outdoor application.

Must be a reseller to purchase this product

This part has been discontinued by supplier.

Caractéristiques
  • High resolution of 600 TVL (Color), 700 TVL (B&W)
  • Min. illumination 0.15 Lux @ F1.2 (Color), 0.001 Lux (B&W)
  • Built-in V/F lens (2.8 ~ 10 mm)
  • True Day/Night (ICR), MD, SSNRIII
  • IP66, Coax : Pelco-C (Coaxitron), RS-485
  • Dual power, 24 V AC & 12 V DC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires