Select Country and Language Canada / French
Changer de pays
SCO-2080R | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SCO-2080R | Analog IR Bullet Camera, 1/3" CCD, 600 TVL, Vari-focal Lens (2.8-10 mm), True D/N, 24 V AC/12 V DC, IP66

  • Réf. fabricant SCO-2080R
  • PART #428252
Environment: INDOOR / OUTDOOR
Form Factor: BULLET
Lens Type: VARI-FOCAL
PoE: NO
Position Type: FIXED
Resolution: 600 TVL
Signal Process: ANALOG
Description

The SCO-2080R is a high resolution IR LED camera that features a built-in 3.6x vari-focal lens (2.8 ~ 10 mm). The high performance black IR LEDs that allow it to illuminate objects up to 160 ft. away. At its core is Samsungs powerful W-V DSP chipset, w hich includes features such as true Day/Night operation with ICR, progressive scan, and remote control via RS-485 or coaxial cable. Third generation Samsung Super Noise Reduction (SSNRIII) eliminates image noise in low light while capturing clear image s in very low-light levels down to 0.15 Lux (without the LEDs). In addition, it is IP66-rated for indoor or outdoor applications and supplied with a mounting bracket for wall, surface or ceiling mount installation.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • High resolution of 600 TVL (Color), 700 TVL (B&W)
  • Min. illumination 0 Lux (IR LED On), IR distance 50 m
  • Built-in V/F lens (2.8 ~ 10 mm)
  • True Day/Night (ICR), MD, SSNRIII
  • IP66, Coax : Pelco-C (Coaxitron), RS-485
  • Dual power, 24 V AC & 12 V DC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires