Select Country and Language Canada / French
Changer de pays
SCO-2081R | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SCO-2081R | Analog IR Bullet Camera, 1/3" CCD, 700 TVL, Vari-focal Lens (2.8-10 mm), True D/N, 24 V AC/12 V DC, IP66, Plastic Finish

  • Réf. fabricant SCO-2081R
  • PART #511864
Compression Type: MULTIPLE COMPRESSION TYPES
Form Factor: BOX
Lens Type: VARI-FOCAL
PoE: NO
Position Type: FIXED
Signal Process: ANALOG
Description

The SCO-2081R is a discreet general purpose analog camera suitable for a wide range of applications. It incorporates the 6th generation Winner engine from Samsung Techwin that features premium level resolution at 700 TVL in sharp mode and other core fu nctionalities such as SSNRIII, Day/Night(ICR), and defog. It can capture images within 50 meters in extremely low or no lighting using its built-in IR LED lamps, the SCO-2081R would be a perfect solution for who is looking for a cost effective high qua lity video surveillance camera.

Must be a reseller to purchase this product.

This part has been discontinued by the supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires