Select Country and Language Canada / French
Changer de pays
SCO-2120R | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SCO-2120R | Analog IR Bullet Camera, 1/4 in. Super HAD CCD, 600TV Lines, True Day/Night, 12x Optical Zoom, 24 V AC/12 V DC, IP66

  • Réf. fabricant SCO-2120R
  • PART #444821
Environment: OUTDOOR
Form Factor: BULLET
Lens Type: FIXED
PoE: NO
Position Type: FIXED
Resolution: 600 TVL
Signal Process: ANALOG
Description

The SCO-2120R features a 12x optical zoom auto focus lens integrated with the camera in an outdoor enclosure. It comes complete with high performance IR LEDs that allow it to illuminate objects up to 200 ft. away. At its core is Samsungs powerful W-V D SP chipset, which includes features such as true Day/Night operation with ICR, progressive scan, and remote control via RS-485 or coaxial cable. Third generation Samsung Super Noise Reduction (SSNRIII) eliminates image noise in low light while capturin g clear images in very low-light levels down to 0.2 Lux (without the LEDs). In addition, it is IP66-rated for indoor or outdoor applications and supplied with a mounting bracket for wall, surface or ceiling mount installation.

Must be a reseller to purchase this product

Caractéristiques
  • High resolution of 600 TVL (Color), 700 TVL (B&W)
  • Min. illumination 0 Lux (IR LED On), IR distance 70 m
  • Powerful 12x zoom (3.94 ~ 46.05 mm), digital 16x
  • True Day/Night (ICR), MD, SSNRIII
  • IP66, Coax : Pelco-C (Coaxitron), RS-485, dual power
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires