Select Country and Language Canada / French
Changer de pays
SCP-2120 | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SCP-2120 | Analog PTZ Camera, 1/4" CCD, 600 TVL, Optical Zoom Lens 12x (3.94-46.05 mm), True D/N, 24 V AC

  • Réf. fabricant SCP-2120
  • PART #435412
Dome Color: CLEAR
Environment: INDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: NO
Position Type: PAN-TILT ZOOM
Resolution: 600 TVL
Signal Process: ANALOG
Description

The SCP-2120 is a cost effective PTZ dome camera that is optimized for low light performance. It features a 12x auto focus zoom lens (3.6-44.3mm), 360 continuous rotation, high-speed pan and tilt operations at 650 per second, 256 presets, and a list of other advanced camera features. It has a low light specification of 0.2 Lux and has true Day / Night operation with ICR. This is the ideal camera for indoor applications where long telephoto focal lengths are not needed. It is compatible with a variety of communications protocols via both RS-485 and coax for easy installation.

Must be a reseller to purchase this product

Caractéristiques
  • High resolution of 600TV lines (Color), 700TV lines (B/W)
  • Min. illumination 0.2Lux@F1.67 (Color), 0.02Lux (B/W)
  • Powerful 12x zoom (3.94 ~ 46.05mm), Digital 16x
  • True Day / Night (ICR), MD, SSNRIII (3D+2D)
  • Coaxial control (Pelco-C), RS-485, 24V AC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires