Select Country and Language Canada / French
Changer de pays
SCP-2370TH | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SCP-2370TH | Analog PTZ Dome, 1/4 in. Super HAD CCD, 600TV Lines, True Day/Night, 37x Optical Zoom, Autotracking, 360º Endless Pan, -5~185 Tilt, 24 V AC, IP66, Ivory

  • Réf. fabricant SCP-2370TH
  • PART #444828
Dome Color: CLEAR
Environment: OUTDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: NO
Position Type: FIXED
Resolution: 600 TVL
Signal Process: ANALOG
Description

The SCP-2370TH is an outdoor PTZ dome that includes advanced auto tracking and a 37x auto focus zoom lens (3.5-129.5 mm) with low light level capabilities of 0.2 Lux Color. The PTZ has full 360 capability, 500 per second pan speed, and 255 presets. Wit h Samsungs W-V DSP engine, the SCP-2370 PTZ dome is optimized for low light performance (0.2 Lux) and features SSNRIII, the 3rd generation of Samsung Super Noise Reduction, and a list of other advanced camera features. This camera comes with an IP66 ra ted housing and has a built-in fan & heater. The SCP-2370TH is compatible with a range of control protocols via both RS-485 and coax.

Must be a reseller to purchase this product


This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • High resolution of 600 TVL (Color), 700 TVL (B&W)
  • Min. illumination 0.2 Lux @ F1.6 (Color), 0.02 Lux (B&W)
  • True Day/Night (ICR) in Powerful 37x zoom (3.5 ~ 129.5 mm) Lens
  • Advanced Auto-tracking
  • Outdoor models IP66, -58ºF to 122ºF
  • Coax control (Pelc)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires