Select Country and Language Canada / French
Changer de pays
SCP-2373H | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SCP-2373H | Analog PTZ Camera, 1/4" CCD, 680 TVL, Optical Zoom Lens 37x (3.5-129.5 mm), True D/N, 24 V AC, IP66, IK10, Built-in -58ºF Heater

  • Réf. fabricant SCP-2373H
  • PART #531003
Environment: OUTDOOR
Form Factor: BULLET
Lens Type: VARI-FOCAL
PoE: NO
Position Type: PAN-TILT ZOOM
Signal Process: ANALOG
Description

The SCP-2373H is a high-resolution 680 TVL PTZ dome that hosts a powerful 37x optical zoom lens. The excellent 0.2/0.01 Lux low light performance is further enhanced by Samsungs SSNRIII noise reduction technology. Advanced features further improve the dome's capabilities such as; alarm schedules, highlight compensation, privacy masks and two control options RS-485 and the cable saving coaxial control. The SCP-2373H is protected against dust, heavy rain (IP66) and high temperature variations -50ºC ~ +55ºC.


Must be a reseller to purchase this product

This part has been discontinued by the supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires