Select Country and Language Canada / French
Changer de pays
SCP-2430 | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SCP-2430 | PTZ DOME, 1/4" EX-VIEW HAD SCAN CCD, 600TV LINES TRUE DAY NIGHT

  • Réf. fabricant SCP-2430
  • PART #444829
Form Factor: DOME
PoE: NO
Description

The SCP-2430 PTZ dome camera is Samsungs 43x PTZ dome camera without the WDR feature, making it optimized for low light applications. It features a 43x auto focus zoom lens (3.2-138.5 mm), 360º continuous rotation, high-speed pan and tilt operations at 600 per second, and 512 presets. Powered by Samsung's A1 chipset, the SCP-3430 camera offers 600 TVL color resolution and a long list of features including true Day/Night operation with ICR, privacy masking, frame integration, and a low light specific ation of 0.2 Lux.

This part has been discontinued by supplier.

Caractéristiques
  • High resolution of 600 TVL (Color), 700 TVL (B&W)
  • Min. illumination 0.2 Lux @ F1.65 (Color), 0.02 Lux (B&W)
  • Powerful 43x zoom (3.2 ~ 138.5 mm), Digital 16x
  • WDR, VPS, True Day/Night (ICR), Intelligent video, MD, DNR (3D+2D)
  • Coaxial control (CCVC), RS85, 24 V AC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires